Motion
MGPM80-50-RN-P4DWSC

SMC CORP OF AMERICA
MGPM80-50-RN-P4DWSC

MGPM80-50-RN-P4DWSC
Mi Item #07882287
MFR #MGPM80-50-RN-P4DWSC
Price$821.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80-50-RN-P4DWSC

MGPM80-50-RN-P4DWSC
Mi Item #07882287
MFR #MGPM80-50-RN-P4DWSC

Mfr description
MGPM80-50-RN-P4DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.74/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.30 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    Threaded End
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    End Lock
  • Locking Position
    Rod End
  • Magnet
    With Magnet
  • Mounting Type
    Threaded End
  • Number of Switches
    2.0
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)