Motion
MGQM63-100-Y7BWSDPC

SMC CORP OF AMERICA
MGQM63-100-Y7BWSDPC

MGQM63-100-Y7BWSDPC
Mi Item #07882288
MFR #MGQM63-100-Y7BWSDPC
Price$599.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM63-100-Y7BWSDPC

MGQM63-100-Y7BWSDPC
Mi Item #07882288
MFR #MGQM63-100-Y7BWSDPC

Mfr description
MGQM63-100-Y7BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.52/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    100

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Y7BWSDPC
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Switch Capable
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ63-PS
  • Series
    MGQ
  • Special Applications
    Material handling
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)