Motion
VP742R-5DZ1-04-X536

SMC CORP OF AMERICA
VP742R-5DZ1-04-X536

Solenoid Operated Air Control Valve - 24 V dc, 1/2 Rc
Mi Item #07882315
MFR #VP742R-5DZ1-04-X536
Price$515.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP742R-5DZ1-04-X536

Solenoid Operated Air Control Valve - 24 V dc, 1/2 Rc
Mi Item #07882315
MFR #VP742R-5DZ1-04-X536

Mfr description
VP742R-5DZ1-04-X536
  • Safety standard ISO13849-1 for category 1 and 2
  • Single residual pressure release valve
  • Type of actuation: NC (return spring)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.10/each

Specifications

Dimensions

  • Port Size
    1/2

Details

  • Coil Specifications
    24 V dc
  • Pilot Type
    External Pilot
  • Pressure
    0 to 101.5 psi;0 to 0.7 Mpa
  • Series
    VP300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)