Motion
VV5QC21-07N9SEAN-NS

SMC CORP OF AMERICA
VV5QC21-07N9SEAN-NS

Solenoid-operated Air Control Valve - 5-Way, M12 Connector, Base Mounted, 5/16 in
Mi Item #07882323
MFR #VV5QC21-07N9SEAN-NS
Price$807.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-07N9SEAN-NS

Solenoid-operated Air Control Valve - 5-Way, M12 Connector, Base Mounted, 5/16 in
Mi Item #07882323
MFR #VV5QC21-07N9SEAN-NS

Mfr description
VV5QC21-07N9SEAN-NS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.84/each

Specifications

Dimensions

  • Inlet Size
    0.3125 in
  • Outlet Size
    0.3125 in, 7.94 mm
  • Port Size
    5/16 in
  • Port Size - Exhaust
    0.3125 in
  • Subplate Port Size
    0.3125 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    0.3125 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Piping Type
    Base Mounted
  • Series
    VQC
  • Solenoid Electrical Entry
    M12 Connector
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQC2000
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)