Motion
ACNL-X2-50X100-FA1

SMC CORP OF AMERICA
ACNL-X2-50X100-FA1

ACNL-X2-50X100-FA1
MI ITEM #07882337
MFR #ACNL-X2-50X100-FA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ACNL-X2-50X100-FA1

ACNL-X2-50X100-FA1
MI ITEM #07882337
MFR #ACNL-X2-50X100-FA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ACNL
  • Type
    Tie-Rod

Overview

Mfr description
ACNL-X2-50X100-FA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought