Motion
CLKQ63-10-DCJ6680J

SMC CORP OF AMERICA
CLKQ63-10-DCJ6680J

CYL, CLAMP, JPN SPL
Mi Item #07882377
MFR #CLKQ63-10-DCJ6680J
Price$4,107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQ63-10-DCJ6680J

CYL, CLAMP, JPN SPL
Mi Item #07882377
MFR #CLKQ63-10-DCJ6680J

Mfr description
CLKQ63-10-DCJ6680J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,107.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    10 mm

Details

  • Actuation
    Double-Acting
  • Additional Details
    Selection Deg F Retraction Locking And Extension Locking Is Possible | Piping Not Required For Unlocking
  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Fluid Type
    Air
  • Lock Type
    Rod Lock
  • Mounting Type
    Compact
  • Number of Switches
    2
  • Operating Temperature Range
    -10 to 60 °C
  • Piston Action
    Double-Acting
  • Series
    CKQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)