Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Bracket 1Slide Bearing
- Cylinder StyleRodless
- Guide TypeBall Bushing Bearing
- Mounting TypeSlide Bearing
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeRodless
Overview
Mfr description
CY1L32H-250-F7DWSC