Motion
MGPM80-50AZ-P5DWSC

SMC CORP OF AMERICA
MGPM80-50AZ-P5DWSC

MGPM80-50AZ-P5DWSC
Mi Item #07882414
MFR #MGPM80-50AZ-P5DWSC
Price$791.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80-50AZ-P5DWSC

MGPM80-50AZ-P5DWSC
Mi Item #07882414
MFR #MGPM80-50AZ-P5DWSC

Mfr description
MGPM80-50AZ-P5DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.25/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Compact
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)