Motion
MK2TG40-10R-P4DWSC

SMC CORP OF AMERICA
MK2TG40-10R-P4DWSC

MK2TG40-10R-P4DWSC
MI ITEM #07882418
MFR #MK2TG40-10R-P4DWSC
Price$475.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TG40-10R-P4DWSC

MK2TG40-10R-P4DWSC
MI ITEM #07882418
MFR #MK2TG40-10R-P4DWSC

Mfr description
MK2TG40-10R-P4DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Rotary Actuator
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Rotary Actuator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)