Motion
SYJ7123-5LOU-01F-Q

SMC CORP OF AMERICA
SYJ7123-5LOU-01F-Q

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07882446
MFR #SYJ7123-5LOU-01F-Q
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7123-5LOU-01F-Q

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #07882446
MFR #SYJ7123-5LOU-01F-Q

Mfr description
SYJ7123-5LOU-01F-Q
  • Fluid: air
  • Operating pressure range: 01 - 07MPa
  • Cv factor: body ported range 048 - 06;base mounted 07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)