Motion
VP542-5DZ1-03-X519

SMC CORP OF AMERICA
VP542-5DZ1-03-X519

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 3/8 in
Mi Item #07882451
MFR #VP542-5DZ1-03-X519
Price$347.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542-5DZ1-03-X519

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 3/8 in
Mi Item #07882451
MFR #VP542-5DZ1-03-X519

Mfr description
VP542-5DZ1-03-X519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.42/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VP500
  • Manifold Port(s)
    0.3750 in
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Seal Material
    Rubber
  • Series
    VP500
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VP500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)