Motion
VV5Q41-0702SDQ-SUW

SMC CORP OF AMERICA
VV5Q41-0702SDQ-SUW

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/4 in
Mi Item #07882459
MFR #VV5Q41-0702SDQ-SUW
Price$870.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0702SDQ-SUW

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/4 in
Mi Item #07882459
MFR #VV5Q41-0702SDQ-SUW

Mfr description
VV5Q41-0702SDQ-SUW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.73/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Series
    VQ
  • Standards Met
    CE, RoHS
  • Unit Specification
    Serial Transmission
  • Valve Series
    VQ4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)