Specifications
Dimensions
- Weight1.98 lbs
Details
- Input Signal Type1 to 5 VDC
- Mounting TypeBody-Ported
- Outlet Port Thread TypeNPT
- Outlet Port TypeNPT
- Product TypeStandard Air Regulators
- Supply TypeInternal Pilot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)