Motion
30-VS7-6-FJG-D-3Z

SMC CORP OF AMERICA
30-VS7-6-FJG-D-3Z

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid, Base Mounted, 1/4 in
Mi Item #07882466
MFR #30-VS7-6-FJG-D-3Z
Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VS7-6-FJG-D-3Z

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid, Base Mounted, 1/4 in
Mi Item #07882466
MFR #30-VS7-6-FJG-D-3Z

Mfr description
30-VS7-6-FJG-D-3Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.30/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.2500 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Double
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    VS7
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    ISO
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)