Specifications
Dimensions
- Body Size15 mm
Details
- Actuator TypeRack and Pinion
- Angle of Rotation360 °
- Cushion TypeInternal cushioning
- MagnetNo
- Mount TypeFlange
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)