Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- Bracket 1Guided
- Cushion TypeShock Absorbers
- Cylinder StyleGuided
- Guide TypeHigh Precision
- MagnetWith Magnet
- Mounting TypeGuided
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)