Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Adjuster OptionShock Absorber
- Auto-SwitchYes
- Body MaterialStainless Steel
- Bracket 1Slider
- Country of OriginJP
- Cylinder StyleGuided
- Mounting TypeSlider
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMXQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)