Specifications
Dimensions
- Port 1 Size/Type3/8 in
Details
- Flow Coefficient Cv Flow Factor Kv2.3 Cv
- Flow Direction3-Way
- Number Of Positions3
- Operating MediumAir
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)