Motion
VQ7-8-FJG-D-3ZA03

SMC CORP OF AMERICA
VQ7-8-FJG-D-3ZA03

SOLENOID VALVE, ISO STANDARD
Mi Item #07882610
MFR #VQ7-8-FJG-D-3ZA03
Price$181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FJG-D-3ZA03

SOLENOID VALVE, ISO STANDARD
Mi Item #07882610
MFR #VQ7-8-FJG-D-3ZA03

Mfr description
VQ7-8-FJG-D-3ZA03
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.70/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    3 Position Exhaust Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported with Subplate
  • Series
    VQ7
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)