Motion
VV5QC21-05C6TD0-B

SMC CORP OF AMERICA
VV5QC21-05C6TD0-B

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
Mi Item #07882614
MFR #VV5QC21-05C6TD0-B
Price$369.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-05C6TD0-B

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
Mi Item #07882614
MFR #VV5QC21-05C6TD0-B

Mfr description
VV5QC21-05C6TD0-B
  • Base mount, plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protectionfrom dust and moisture
  • Terminals are concentrated in compact clusterswithin terminal block box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.43/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)