Motion
CQ2D63TN-100DCMZ

SMC CORP OF AMERICA
CQ2D63TN-100DCMZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #07882656
MFR #CQ2D63TN-100DCMZ
Price$117.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2D63TN-100DCMZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #07882656
MFR #CQ2D63TN-100DCMZ

Mfr description
CQ2D63TN-100DCMZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.61/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Height
    2.4800 in, 63 mm
  • Overall Width
    2.4800 in, 63 mm
  • Rod Size / Thread
    Male
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-100DCMZ
  • Lock Type
    No Lock
  • Mounting Type
    Double Clevis
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)