Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke110
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Body TypeCompact
- Bracket 1Compact Guide
- Cushion TypeRubber Bumpers
- Cylinder StyleGuided
- Guide TypeSlide Bushing
- MagnetWith Magnet
- Mounting TypeCompact Guide
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)