Motion
MGQM16-20-M9BWSC

SMC CORP OF AMERICA
MGQM16-20-M9BWSC

MGQM16-20-M9BWSC
Mi Item #07882684
MFR #MGQM16-20-M9BWSC
Price$1,532.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM16-20-M9BWSC

MGQM16-20-M9BWSC
Mi Item #07882684
MFR #MGQM16-20-M9BWSC

Mfr description
MGQM16-20-M9BWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Self-Lubricating
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)