Motion
MLGCLB32-250-R-E

SMC CORP OF AMERICA
MLGCLB32-250-R-E

MLGCLB32-250-R-E
Mi Item #07882689
MFR #MLGCLB32-250-R-E
Price$729.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB32-250-R-E

MLGCLB32-250-R-E
Mi Item #07882689
MFR #MLGCLB32-250-R-E

Mfr description
MLGCLB32-250-R-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R-E
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    2 bar, 145 psi, 1 to 29 psi
  • Options Included
    Air Cushion, Auto-Switch Capable, Rear Plate, Spring Locking (Exhaust)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Fine Lock
  • Series
    MLGC
  • Special Applications
    Position Holding
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)