Motion
MXS12-40FR-M9NWL

SMC CORP OF AMERICA
MXS12-40FR-M9NWL

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07882695
MFR #MXS12-40FR-M9NWL
Price$624.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS12-40FR-M9NWL

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07882695
MFR #MXS12-40FR-M9NWL

Mfr description
MXS12-40FR-M9NWL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Buffer and End Lock
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    FR-M9NWL
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Buffer, End Lock, Rohs Compliant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)