Overview
Mfr description
VFR5310-5DZ-06-Q
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data