Specifications
Details
- Flow Direction2-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeInline
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)