Motion
CQ2WB32TN-15DCMZ

SMC CORP OF AMERICA
CQ2WB32TN-15DCMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #07882794
MFR #CQ2WB32TN-15DCMZ
Price$63.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WB32TN-15DCMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #07882794
MFR #CQ2WB32TN-15DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-15DCMZ
  • Mounting Type
    Standard
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CQ2WB32TN-15DCMZ
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought