Motion
CXTM20-125-A93Z

SMC CORP OF AMERICA
CXTM20-125-A93Z

CXTM20-125-A93Z
Mi Item #07882798
MFR #CXTM20-125-A93Z
Price$429.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXTM20-125-A93Z

CXTM20-125-A93Z
Mi Item #07882798
MFR #CXTM20-125-A93Z

Mfr description
CXTM20-125-A93Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    5 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    Platform
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Platform
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Rubber Bumpers
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    CXT
  • Special Applications
    Stopping Applications
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)