Specifications
Dimensions
- Bore Diameter40 mm
Details
- Adjuster OptionStroke Adjustment
- BearingsBall Bushing
- Bracket 1Mgg Guided Cylinder
- Cushion TypeShock absorber, adjusting bolt is standard
- Cylinder StyleGuided
- Cylinder SuffixXC73
- Guide TypeBall Bushing Bearing
- Mounting TypeMgg Guided Cylinder
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)