Motion
MHSH3-63D-X2658

SMC CORP OF AMERICA
MHSH3-63D-X2658

MHSH3-63D-X2658
MI ITEM #07882822
MFR #MHSH3-63D-X2658
Price$1,225.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHSH3-63D-X2658

MHSH3-63D-X2658
MI ITEM #07882822
MFR #MHSH3-63D-X2658

Mfr description
MHSH3-63D-X2658
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.33/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Action
    Double Action
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    3
  • Piston Action
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)