Motion
VP3145-035DZA-Q

SMC CORP OF AMERICA
VP3145-035DZA-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07882855
MFR #VP3145-035DZA-Q
Price$228.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-035DZA-Q

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07882855
MFR #VP3145-035DZA-Q

Mfr description
VP3145-035DZA-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.89/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)