Motion
ZP2-TF63HBNJF75

SMC CORP OF AMERICA
ZP2-TF63HBNJF75

Pneumatic Vacuum Cup - Bellows Type, 63 mm Cup OD, 63 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy duty bellows (ball joint) w/buffer Pad Type, Vertical Vacuum Entry Type
Mi Item #07882892
MFR #ZP2-TF63HBNJF75
Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF63HBNJF75

Pneumatic Vacuum Cup - Bellows Type, 63 mm Cup OD, 63 mm Pad Diameter, NBR Material, NBR Pad Material, Heavy duty bellows (ball joint) w/buffer Pad Type, Vertical Vacuum Entry Type
Mi Item #07882892
MFR #ZP2-TF63HBNJF75

Mfr description
ZP2-TF63HBNJF75
  • Ball joint, heavy duty bellows type pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.98/each

Specifications

Dimensions

  • Buffer Stroke Length
    75 mm
  • Cup Outside Diameter  
    63 mm
  • Overall Weight
    594 g
  • Pad Diameter
    63 mm
  • Stroke
    75 mm
  • Weight
    594 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Buffer Type
    With Buffer
  • Cup Material
    NBR
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)