Specifications
Dimensions
- Bore Diameter63 mm
- Stroke200 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
- SeriesCLA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)