Motion
CDLQB25-40DC-B

SMC CORP OF AMERICA
CDLQB25-40DC-B

Locking Air Cylinder - 25 mm Bore, 40 mm Stroke, Through Hole Mount
Mi Item #07882918
MFR #CDLQB25-40DC-B
Price$241.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB25-40DC-B

Locking Air Cylinder - 25 mm Bore, 40 mm Stroke, Through Hole Mount
Mi Item #07882918
MFR #CDLQB25-40DC-B

Mfr description
CDLQB25-40DC-B
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)