Overview
Mfr description
CLA2F100-300-E
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Mounting TypeFront Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data