Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- Made to OrderMade of stainless steel
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic (Double-side Bossed)
- Number of Switches2
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod End ThreadMale Rod End
- Rod GenderMale
- SeriesCM2-Z
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)