Motion
MDBBG80-500-RL

SMC CORP OF AMERICA
MDBBG80-500-RL

Cylinder, TIE ROD, END LOCK
MI ITEM #07883014
MFR #MDBBG80-500-RL
Price$429.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBG80-500-RL

Cylinder, TIE ROD, END LOCK
MI ITEM #07883014
MFR #MDBBG80-500-RL

Mfr description
MDBBG80-500-RL
  • End lock type air cylinder
  • 6 bore sizes available: 32mm ~ 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.96/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RL
  • Lock Type
    End Lock
  • Locking Position
    Rod Side
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    End Lock, Magnetic Piston, Rear Flange Mounting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    Position Holding
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)