Motion
VO307-5GS1-X84

SMC CORP OF AMERICA
VO307-5GS1-X84

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet, Inline, Without Subplate
Mi Item #07883047
MFR #VO307-5GS1-X84
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VO307-5GS1-X84

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 1 Solenoid, Grommet, Inline, Without Subplate
Mi Item #07883047
MFR #VO307-5GS1-X84

Mfr description
VO307-5GS1-X84
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.57/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)