Motion
VX3134-01-5TZ1

SMC CORP OF AMERICA
VX3134-01-5TZ1

Direct Op 3 Port Solenoid Valve, COM
Mi Item #07883060
MFR #VX3134-01-5TZ1
Price$41.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3134-01-5TZ1

Direct Op 3 Port Solenoid Valve, COM
Mi Item #07883060
MFR #VX3134-01-5TZ1

Mfr description
VX3134-01-5TZ1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.95/each

Specifications

Dimensions

  • Orifice Size
    3 mm
  • Weight
    500 g

Details

  • Country of Origin
    JP
  • Electrical Entry
    Conduit Terminal
  • Model
    31
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    Light & Surge Suppressor
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)