Motion
VZM451-N01-01S

SMC CORP OF AMERICA
VZM451-N01-01S

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Roller Lever Operated, 21.8 psi, 0.15 MPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07883067
MFR #VZM451-N01-01S
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM451-N01-01S

Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Roller Lever Operated, 21.8 psi, 0.15 MPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07883067
MFR #VZM451-N01-01S

Mfr description
VZM451-N01-01S
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.95/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT
  • Overall Width
    0.9448 in, 24 mm
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    1/8 NPT
  • Weight
    170 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Minimum Operating Pressure
    21.8 psi, 0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    21.8 to 145 psi, 0.15 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Pilot Type
    External Pilot
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)