Specifications
Dimensions
- Weight0.16534 lbs
Details
- Accuracy±1 %
- DisplayLED
- Electrical ConnectionConnector
- Hysteresis1 to 10 %
- Input Specification0 kPa to -101 kPa
- Number Of Outputs1
- Operating Pressure Range0 kPa to -101 kPa
- Output SpecificationPNP open collector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)