Motion
AN500-06-X227

SMC CORP OF AMERICA
AN500-06-X227

Pneumatic Muffler - 30 dB Noise Reduction
Mi Item #07883074
MFR #AN500-06-X227
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AN500-06-X227

Pneumatic Muffler - 30 dB Noise Reduction
Mi Item #07883074
MFR #AN500-06-X227

Mfr description
AN500-06-X227
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Thread Size
    3/4 BSPT

Details

  • Decibel Rating
    30 dB(A)
  • Material
    UL94-V0
  • Maximum Temperature
    60 °C | 140 °F
  • Maximum Working Pressure
    1.0 MPa
  • Metering
    No
  • Minimum Temperature
    5 °C | 41 °F
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 60 °C | 41 to 140 °F
  • Standards Met
    UL94-V0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)