Motion
CDG1WFN20-75Z

SMC CORP OF AMERICA
CDG1WFN20-75Z

20 mm Bore Diameter, 75 mm Stroke Length
Mi Item #07883102
MFR #CDG1WFN20-75Z
Price$63.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WFN20-75Z

20 mm Bore Diameter, 75 mm Stroke Length
Mi Item #07883102
MFR #CDG1WFN20-75Z

Mfr description
CDG1WFN20-75Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)