Overview
Mfr description
CDM2KE20-250Z
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Cushion TypeRubber Bumper
- Number of Switches2
- TypePneumatic
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeIntegral Clevis, 90°
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Rod End ThreadMale Rod End
- Rod GenderMale
- SeriesCM2-Z
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data