Motion
MDUL63-100DMZ

SMC CORP OF AMERICA
MDUL63-100DMZ

MDUL63-100DMZ
Mi Item #07883218
MFR #MDUL63-100DMZ
Price$232.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUL63-100DMZ

MDUL63-100DMZ
Mi Item #07883218
MFR #MDUL63-100DMZ

Mfr description
MDUL63-100DMZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.64/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Foot
  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Options Included
    Foot Mount, Magnetic Piston, Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Type
    Plate Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)