Motion
SY313-5MOD-C4

SMC CORP OF AMERICA
SY313-5MOD-C4

Solenoid-operated Air Control Valve - 3-Way, 4 mm
Mi Item #07883262
MFR #SY313-5MOD-C4
Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY313-5MOD-C4

Solenoid-operated Air Control Valve - 3-Way, 4 mm
Mi Item #07883262
MFR #SY313-5MOD-C4

Mfr description
SY313-5MOD-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.45/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    SYJ300
  • Manifold Port(s)
    0.1575 in
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Seal Material
    HNBR
  • Series
    SYJ300-700
  • Valve Series
    SYJ300
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)