Motion
AMD550C-10-V
Mist Separator & Odor Removal Filter - 0.01 µm Rating, 131 scfm Air Flow Capacity, Drain Cock without Auto Drain Drain
MI ITEM #07883332
MFR #AMD550C-10-V
Price$288.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - 0.01 µm Rating, 131 scfm Air Flow Capacity, Drain Cock without Auto Drain Drain
MI ITEM #07883332
MFR #AMD550C-10-V

Mfr description
AMD550C-10-V
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.90/each

Specifications

Dimensions

  • Body Size
    550C

Details

  • Additional Details
    Housing Degreasing Wash | White Vaseline
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 30HP (22kW)
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Maximum Air Flow
    131 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMD
  • Standards Met
    -, 2, ISO9573-1 air quality class: 1
  • Thread Standard
    Rc
  • Type
    Coalescing Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)