Motion
AV4000-04-5G
AV2000/3000/4000/5000 Series, Soft Start-up Valve
Mi Item #07883339
MFR #AV4000-04-5G
Price$187.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AV2000/3000/4000/5000 Series, Soft Start-up Valve
Mi Item #07883339
MFR #AV4000-04-5G

Mfr description
AV4000-04-5G
  • Modular connectivity with FRL components
  • Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
  • Large effective flow area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.20/each

Specifications

Details

  • Flow Direction
    Left-to-Right
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 1 MPa
  • Operating Temperature Range
    0 to 140 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ROHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)