Motion
MGPM40-35-HN
MGPM40-35-HN
Mi Item #07883440
MFR #MGPM40-35-HN
Price$374.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM40-35-HN
Mi Item #07883440
MFR #MGPM40-35-HN

Mfr description
MGPM40-35-HN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock
  • Mounting Type
    Compact
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)